REELCRAFT G9300 OMPBW Vehicle-Mount Hose Reel, Ultimate Duty, 3/4 Inch x 75 ft. Size | CJ6RZB

REELCRAFT G9300 OMPBW Vehicle-Mount Hose Reel, Ultimate Duty, 3/4 Inch x 75 ft. Size

Item: CJ6RZB Model: G9300 OMPBW
In Stock

Get it by Friday, Jun 13

€1,300.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Hose Length75 ft.
Max. Pressure3000 psi
MountingTruck
Swivel MaterialSteel

Shipping Info:

Ship weight (kg) 72
Ship height (cm)73.66
Ship length (cm)71.12
Ship width (cm)50.8
Country of OriginUS

Product Details:

,Reelcraft’s Series G9000 hose reels are designed to be compact and allow for longer lengths of larger diameter hose. The redesigned gooseneck can be removed from the reel for easier hose attachment. An external drive spring allows for convenient access to the spring components and improved servicing of the reel. The roller bearing inside of the pillow block produces a smoother spool rotation and easier operation., , ,Substantial base frame – The full width frame has the greatest amount of mounting area and overall strength of reels within its class., ,Easy access to drive spring – An external drive spring allows for convenient access to the spring components and improved servicing of the reel., ,Robust latching mechanism – Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear., ,Made in USA, , ,NOTE:, Reelcraft Series 9000 reels only ship LTL. Small parcel shipments are not available for this model.,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT G9300 OMPBW Vehicle-Mount Hose Reel, Ultimate Duty, 3/4 Inch x 75 ft. Size
€1,300.24 /unit