EATON TSR9L2 | BH7TKB

EATON TSR9L2 Terminal Shroud, 200A Switch Rating

Item: BH7TKB Model: TSR9L2
In Stock

Get it by Monday, Jun 16

€159.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShroud
Amps200A
FeaturesLine Or Load Side
Frame SizeFrame L
Height2"
Length3 1/4"
Number Of Poles2
SeriesSeries R9
TypeTerminal Shroud
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.1 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)8.26
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TS1R5A | BH7THE TS1R5ATerminal Shroud1"16-40A€22.99
EATON TS1R9 | BH7THP TS1R9Terminal Shroud1"30-100A€34.93
EATON TS3R5B | BH7THZ TS3R5BTerminal Shroud1"60-80A€33.20
EATON TS3R5A | BH7TJB TS3R5ATerminal Shroud1"16-40A€42.06
EATON TS3R9CV | BH7TJE TS3R9CVTerminal Shroud2"30-100A€73.16
EATON TSR9N2 | BH7TJT TSR9N2Terminal Shroud140"-€218.61
EATON TSR9L4 | BH7TJU TSR9L4Terminal Shroud1"600A€312.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TSR9L2 Terminal Shroud, 200A Switch Rating
€159.11 /unit