EATON TS3R9CV | BH7TJE

EATON TS3R9CV ThreeP Disconnect Terminal Shroud, Switch Rating 30 to 100 A

Item: BH7TJE Model: TS3R9CV
In Stock

Get it by Friday, Jun 13

€73.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShroud
Amps30-100A
For Use WithNon-Illuminated, Knob Type Selector Switch Operator
Height2"
Length3 1/2"
Number Of Poles3
TypeTerminal Shroud
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.15 lbs.
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TS1R5A | BH7THE TS1R5ATerminal Shroud1"16-40A€22.99
EATON TS1R9 | BH7THP TS1R9Terminal Shroud1"30-100A€34.93
EATON TS3R5B | BH7THZ TS3R5BTerminal Shroud1"60-80A€33.20
EATON TS3R5A | BH7TJB TS3R5ATerminal Shroud1"16-40A€42.06
EATON TSR9N2 | BH7TJT TSR9N2Terminal Shroud140"-€218.61
EATON TSR9L4 | BH7TJU TSR9L4Terminal Shroud1"600A€312.70
EATON TSR9L3 | BH7TJY TSR9L3Terminal Shroud3 1/2"200A€236.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TS3R9CV ThreeP Disconnect Terminal Shroud, Switch Rating 30 to 100 A
€73.16 /unit