EATON TS1R5A | BH7THE

EATON TS1R5A Heavy Duty Terminal Shroud, 16-40 A

Item: BH7THE Model: TS1R5A
In Stock

Get it by Friday, Jun 13

€22.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShroud
Amps16-40A
Contact Configuration1 LONC (special Function)
FeaturesLine And Load Side
Height1"
Length2"
Number Of Poles1
TypeTerminal Shroud
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.05 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TS1R9 | BH7THP TS1R9Terminal Shroud1"30-100A€34.93
EATON TS3R5B | BH7THZ TS3R5BTerminal Shroud1"60-80A€33.20
EATON TS3R5A | BH7TJB TS3R5ATerminal Shroud1"16-40A€42.06
EATON TS3R9CV | BH7TJE TS3R9CVTerminal Shroud2"30-100A€73.16
EATON TSR9N2 | BH7TJT TSR9N2Terminal Shroud140"-€218.61
EATON TSR9L4 | BH7TJU TSR9L4Terminal Shroud1"600A€312.70
EATON TSR9L3 | BH7TJY TSR9L3Terminal Shroud3 1/2"200A€236.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TS1R5A Heavy Duty Terminal Shroud, 16-40 A
€22.99 /unit