EATON TS3R5A | BH7TJB

EATON TS3R5A Heavy Duty Line/Load Side Rotary Disconnect Terminal Shroud, Switch Rating 16 to 40 A

Item: BH7TJB Model: TS3R5A
In Stock

Get it by Friday, Jun 13

€42.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShroud
Amps16-40A
FeaturesLine And Load Side
For Use WithPushbutton Operator
Height1"
Length2 1/5"
Number Of Poles3
TypeTerminal Shroud
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.05 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.59
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TS1R5A | BH7THE TS1R5ATerminal Shroud1"16-40A€22.99
EATON TS1R9 | BH7THP TS1R9Terminal Shroud1"30-100A€34.93
EATON TS3R5B | BH7THZ TS3R5BTerminal Shroud1"60-80A€33.20
EATON TS3R9CV | BH7TJE TS3R9CVTerminal Shroud2"30-100A€73.16
EATON TSR9N2 | BH7TJT TSR9N2Terminal Shroud140"-€218.61
EATON TSR9L4 | BH7TJU TSR9L4Terminal Shroud1"600A€312.70
EATON TSR9L3 | BH7TJY TSR9L3Terminal Shroud3 1/2"200A€236.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TS3R5A Heavy Duty Line/Load Side Rotary Disconnect Terminal Shroud, Switch Rating 16 to 40 A
€42.06 /unit