Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5MZL8 Tool Pouch Poly | AE4VNK

WESTWARD 5MZL8 Tool Pouch Poly

Item: AE4VNK Model: 5MZL8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoly Tool Pouch
ColorBlack, Blue
Depth3 3/4"
Height9"
MaterialPolyester
Number Of Pockets1
Width6 1/4"
Attachment TypeClip
Closure TypeOpen Top
FeaturesWebbed Loops
Machine WashableNot Machine Washable
Overall Depth3 3/4"
Overall Height9"
Overall Width7 3/4"
Primary ApplicationCarpenter
StylePouch
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)22.86
Ship length (cm)9.53
Ship width (cm)19.69
HS code4202929026
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MZL8 Tool Pouch Poly
€16.14 /unit