EATON TMR5Y0824 | BH7TFV

EATON TMR5Y0824 Timing Relay, 0.6-60 Second Setting, 24 VAC/VDC, 8 Pin, DPDT Contact

Item: BH7TFV Model: TMR5Y0824
In Stock

Get it by Thursday, Jun 12

€492.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Contact ConfigurationDPDT
Dielectric Strength2000V
Height2 2/5"
Input Voltage24V AC/DC
Length3 1/2"
Mfr. SeriesTMR5 Series
NotesFixed Time Delay Settings Are Available For Orders Of 50 Pieces Or More. Contact Eatoncare For Additional Information At 877-ETN-Care (386-2273). Dual Knob Unit With Independently Selectable/Adjustable On/Off Times.
Number Of Pins8
Operating ModeRepeat Cycle (ON Time First Followed Up OFF Time And Repeating)
Prod Load Amps10A
TerminalsOctal
Time Delay0.6 sec. to 60 sec.
TypeTiming Relay
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.7"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.1
Ship length (cm)8.89
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelInput VoltageNumber Of PinsHeightPrice
EATON TMR5C05120 | BH7RWD TMR5C05120120V AC/DC112 2/5"€386.34
RFQ
EATON TMR5C05240 | BH7RWE TMR5C05240240V AC/DC112 2/5"-
RFQ
EATON TMR5C0512 | BH7RWG TMR5C051212V AC/DC112 2/5"€396.45
EATON TMR5C1212 | BH7RWJ TMR5C121212V AC/DC112 2/5"€396.45
EATON TMR5C2212 | BH7RWK TMR5C221212V AC/DC112 2/5"€396.45
EATON TMR5C12120 | BH7RWL TMR5C12120120V AC/DC112 2/5"€396.45
EATON TMR5C08120 | BH7RWM TMR5C08120120V AC/DC112 2/5"€396.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TMR5Y0824 Timing Relay, 0.6-60 Second Setting, 24 VAC/VDC, 8 Pin, DPDT Contact
€492.09 /unit