Relays

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Alternating Relay SPDT, 240VAC, 10A
Item: CD6XMG
Model: ARP240A6R
€106.39/unit (inc. GST)
Add To Cart
Overload Relay
Item: BJ7BXT
Model: 99-926
€99.48/unit (inc. GST)
Add To Cart
Relay SPDT 5 Pins 120VAC
Item: AE7LAP
Model: 5Z542
€128.64/unit (inc. GST)
Add To Cart
Time Delay Relay, 12 VDC, 10A
Item: CD4ZMQ
Model: THR-10566-04
€59.41/unit (inc. GST)
Add To Cart
Time Delay Relay, 24-240VAC, 1A Normally Open
Item: CD6ZFH
Model: THS-1124A-04T
€50.14/unit (inc. GST)
See Details
Time Delay Relay, 240VAC, 10A
Item: CD6YXK
Model: THR-16561-34JT
€83.92/unit (inc. GST)
Add To Cart
Time Delay Relay, Delayed Interval, SPDT, 48V AC, 0.3 to 30 min, Control Voltage
Item: CL2RBT
Model: TH46164-15J
See Details
Time Delay Relay, Delayed Interval, SPDT, 48V AC, 1.2 to 120 min, Single Pin Trigger
Item: CL2UAG
Model: TH46564-17T
See Details
Time Delay Relay, On/Off Delay, SPDT, 240V AC, 1.2 to 120 sec., Single Pin Trigger
Item: CL2TKG
Model: TH44161-09T
See Details
Time Delay Relay, Repeat Cycle On 1st, SPDT, 12V DC, Fixed 5 sec., Control Voltage
Item: CL2RZW
Model: TH45166-FJ
See Details
Time Delay Relay, Watchdog, SPDT, 12V DC, 1.8 to 180 sec., Single Pin Trigger
Item: CL2TLB
Model: TH41366-10T
See Details
12...634635

Relays

Relays are electromechanical devices used to control the flow of electrical current in a circuit. They act as switches operated by an electrical signal rather than manual action. These units consist of a coil, an armature and one or more sets of contacts. Relays are commonly used in automation systems, control panels and automotive electronics. They provide electrical isolation, allow low-power control signals to switch high-power loads and enhance safety & protection in electrical systems.

We are here to help!

Looking for a part not listed here?