EATON TC24413100 | BH7RQN

EATON TC24413100 Temperature Controller, Analog Out Output

Item: BH7RQN Model: TC24413100
In Stock

Get it by Tuesday, Jun 17

€962.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Control
Height0.1"
Length0.1"
TypeTemperature Control
Weight0.1 lbs.
Width0.1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
Country of OriginUS

Product Variants

ProductModelOutputTypeHeightPrice
EATON TC24411100 | BH7RQJ TC244111002 RelayTemperature Control1 1/2"€583.53
EATON TC484120001 | BH7RQM TC484120001Ssr Driver OutTemperature Control2 1/2"€778.58
EATON TC24412100-C | BH7RQP TC24412100-CSSR Driver/Relay OutTemperature Control1 1/2"€759.33
EATON TC485110101 | BH7RQQ TC485110101-Temperature Control0.1"€675.97
EATON TC484120101 | BH7RQR TC484120101Ssr Driver OutTemperature Control2 1/2"€829.58
EATON TC484126101 | BH7RQT TC484126101-E45 Temp. Controller2 1/2"€1,291.97
EATON TC484110101 | BH7RQV TC4841101011 Relay OutTemperature Control2 1/2"€778.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TC24413100 Temperature Controller, Analog Out Output
€962.18 /unit