EATON TC24412100-C | BH7RQP

EATON TC24412100-C Temperature Controller, Ssr Driver/Relay Out Output

Item: BH7RQP Model: TC24412100-C
In Stock

Get it by Tuesday, Jun 17

€759.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Control
Height1 1/2"
Length1 1/2"
OutputSSR Driver/Relay Out
Size24 mm x 48 mm
TypeTemperature Control
Voltage Rating90-250V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelOutputTypeHeightPrice
EATON TC24411100 | BH7RQJ TC244111002 RelayTemperature Control1 1/2"€583.53
EATON TC484120001 | BH7RQM TC484120001Ssr Driver OutTemperature Control2 1/2"€778.58
EATON TC24413100 | BH7RQN TC24413100-Temperature Control0.1"€962.18
EATON TC485110101 | BH7RQQ TC485110101-Temperature Control0.1"€675.97
EATON TC484120101 | BH7RQR TC484120101Ssr Driver OutTemperature Control2 1/2"€829.58
EATON TC484126101 | BH7RQT TC484126101-E45 Temp. Controller2 1/2"€1,291.97
EATON TC484110101 | BH7RQV TC4841101011 Relay OutTemperature Control2 1/2"€778.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TC24412100-C Temperature Controller, Ssr Driver/Relay Out Output
€759.33 /unit