EATON ND312WKA06U18Y04 | BH6ALA

EATON ND312WKA06U18Y04 Molded Case Switch, Ng-Frame, 1200A, 600 Vac, No Terminals, 50/60 Hz

Item: BH6ALA Model: ND312WKA06U18Y04
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height0.01"
Length0.01"
NotesTA1200NB1 Line
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width0.01"

Product Variants

ProductModelMPNPrice
EATON ND312K | BH6AHN ND312KND312K€34,775.29
RFQ
EATON ND312KA06U18Z07 | BH6AHY ND312KA06U18Z07ND312KA06U18Z07-
RFQ
EATON ND312KZ03 | BH6AJB ND312KZ03ND312KZ03-
RFQ
EATON ND312WKA13S02 | BH6AKU ND312WKA13S02ND312WKA13S02-
RFQ
EATON ND312WKS11Y04 | BH6AKV ND312WKS11Y04ND312WKS11Y04-
RFQ
EATON ND312WKA13X04Y11 | BH6AKX ND312WKA13X04Y11ND312WKA13X04Y11-
RFQ
EATON ND312WKT08Z03 | BH6AKY ND312WKT08Z03ND312WKT08Z03-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ND312WKA06U18Y04 Molded Case Switch, Ng-Frame, 1200A, 600 Vac, No Terminals, 50/60 Hz