EATON ND312WKS11Y04 | BH6AKV

EATON ND312WKS11Y04 Molded Case Switch, Ng-Frame, 3 Pole, 1200A, 600 Vac, Optional Line Side, 50/60 Hz

Item: BH6AKV Model: ND312WKS11Y04
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height8 1/4"
Length5 1/2"
NotesTA1200NB1 Terminal
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width8 1/4"

Product Variants

ProductModelMPNPrice
EATON ND312K | BH6AHN ND312KND312K€34,775.29
RFQ
EATON ND312KA06U18Z07 | BH6AHY ND312KA06U18Z07ND312KA06U18Z07-
RFQ
EATON ND312KZ03 | BH6AJB ND312KZ03ND312KZ03-
RFQ
EATON ND312WKA13S02 | BH6AKU ND312WKA13S02ND312WKA13S02-
RFQ
EATON ND312WKA13X04Y11 | BH6AKX ND312WKA13X04Y11ND312WKA13X04Y11-
RFQ
EATON ND312WKT08Z03 | BH6AKY ND312WKT08Z03ND312WKT08Z03-
RFQ
EATON ND312WKA16S44Z04 | BH6AKZ ND312WKA16S44Z04ND312WKA16S44Z04-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ND312WKS11Y04 Molded Case Switch, Ng-Frame, 3 Pole, 1200A, 600 Vac, Optional Line Side, 50/60 Hz