VESTIL UT-TRAY-2448 Utility Tray 52.25 x 28.25 24 Lb | AG8BJB

VESTIL UT-TRAY-2448 Utility Tray, 52.25 x 28.25 Inch Size, 24 Lb. Capacity

Item: AG8BJB Model: UT-TRAY-2448
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Utility Tray
Capacity24 lbs.
ColorBlack
Depth52 1/4"
Height5"
Inside Height4 3/4"
Inside Length48"
Inside Width24"
Length52 1/4"
MaterialHDPE
Sump Capacity24 gal.
Width28 1/4"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)12.7
Ship length (cm)134.62
Ship width (cm)73.66
HS code3924103000
Country of OriginUS

Product Variants

ProductModelDepthHeightCapacityInside HeightInside WidthInside LengthSump CapacityMaterialPrice
VESTIL UT-TRAY-2436 Utility Tray 40.25" x 28.25" 18 Lb Capacity | AG8BJA UT-TRAY-243640 1/4"5"18 lbs.4 3/4"24"36"18 gal.HDPE-
RFQ
VESTIL UT-TRAY-3048 Utility Tray 52" x 32.75" 30 Lb | AG8BJC UT-TRAY-304852"5"30 lbs.4 3/4"30"48"30 gal.HDPE-
RFQ
VESTIL UT-TRAY-4048 Utility Tray 52" x 44 30" Lb | AG8BJD UT-TRAY-404852"4"30 lbs.3 1/2"40"48"30 gal.HDPE-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL UT-TRAY-2448 Utility Tray, 52.25 x 28.25 Inch Size, 24 Lb. Capacity