EATON MHM100P1P | BH4XUK

EATON MHM100P1P Ring Metered Mobile Home Panel, 100 A

Item: BH4XUK Model: MHM100P1P
In Stock

Get it by Tuesday, Jun 10

€5,604.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Home Panel
Amps Rating100A
Height7"
Length20"
Main Circuit BreakerBR2100
NotesPedestal Extension Included With Mobile Home Panels
Number Of Circuits4
Number Of Spaces8
Special FeaturesOne Piece Pedestal
Utility ApprovalsAZ , Arizona Public Service Company, AZ , Salt River Project (SRP)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)17.78
Ship length (cm)50.8
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON MHM100P1N7N4N | BH4XUM MHM100P1N7N4N7"€4,477.06
EATON MHM100B | BH4XUT MHM100B57.81"€5,110.44
EATON MHM200P | BH4XUU MHM200P7"-
RFQ
EATON MHM200P1P | BH4XUX MHM200P1P6 1/2"€6,896.06
EATON MHM200B | BH4XVC MHM200B57.81"€5,762.97
EATON MHM100P | BH4XVD MHM100P7"€5,353.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MHM100P1P Ring Metered Mobile Home Panel, 100 A
€5,604.81 /unit