EATON MHM100B | BH4XUT

EATON MHM100B Mobile Home Panel, Metered-Ring, 100A, Br2100, Back-To-Back Pedestal, Circuits:4

Item: BH4XUT Model: MHM100B
In Stock

Get it by Tuesday, Jun 10

€5,110.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Home Panel
Amps Rating100A
Height57.81"
Length14.45"
Main Circuit BreakerBR2100
NotesPedestal Extension Included With Mobile Home Panels
Number Of Circuits4
Number Of Spaces8
Width11 1/4"

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)146.84
Ship length (cm)36.7
Ship width (cm)28.58
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON MHM100P1P | BH4XUK MHM100P1P7"€5,604.81
EATON MHM100P1N7N4N | BH4XUM MHM100P1N7N4N7"€4,477.06
EATON MHM200P | BH4XUU MHM200P7"-
RFQ
EATON MHM200P1P | BH4XUX MHM200P1P6 1/2"€6,896.06
EATON MHM200B | BH4XVC MHM200B57.81"€5,762.97
EATON MHM100P | BH4XVD MHM100P7"€5,353.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MHM100B Mobile Home Panel, Metered-Ring, 100A, Br2100, Back-To-Back Pedestal, Circuits:4
€5,110.44 /unit