Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 40MR06201S Swivel Plate Shock-absorbing Caster | AC9ERX 3G203

ALBION CASTERS 40MR06201S Swivel Plate Shock-absorbing Caster

Item: AC9ERX Model: 40MR06201SCross Ref: 3G203
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Shock-Absorbing Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster Product GroupSwivel Caster
Caster ShapeStandard
Caster Temp. RangeYes
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialCast Iron
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating500 lbs.
Lock TypeNo Lock Included
MaterialRubber
Mounting Bolt Dia.3/8"
Non-markingNo
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height8 1/2"
Plate Size4 1/2" x 4"
Plate Thickness1/4"
Plate TypeB
RacewayDouble Ball
Temp. Range-40°F to +180°F
TypeSwivel
Wheel Bearing TypeRoller
Wheel ColorBlack
Wheel Dia.6"
Wheel MaterialRubber
Wheel Width2"
ApplicationDollies, Electronic Equipment, Food Service, Hospital Beds, Hospitality, Hotel Luggage Carts, Institutional, Laundry Trucks, Pharmaceuticals, Shock Absorbing Applications, Stock Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesShock Absorbing
Includes Thread GuardsNo
Mounting Height8 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
StandardsICWM
Swivel Raceway TypeDouble Ball
Wheel Core MaterialCast Iron
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)15.49
Ship length (cm)26.42
Ship width (cm)26.42
HS code8716903000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 40MR06201S Swivel Plate Shock-absorbing Caster
€179.50 /unit