Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3CAD5 Tubing Welded 1/4 Inch 6 Feet 316 Stainless Steel | AC8LPG

APPROVED VENDOR 3CAD5 Tubing Welded 1/4 Inch 6 Feet 316 Stainless Steel

Item: AC8LPG Model: 3CAD5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€21.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
GradeGrade 316
Inside Dia.0.21"
Length6"
MaterialStainless Steel
Max. Pressure2500 psi
Outside Dia.1/4"
Outside Dia. Tolerance-0.005" to +0.005"
Temp. Range-325°F to +1500°F
TypeWelded
Wall Thickness0.02"
FabricationWelded
FormStraight
Inside Diameter0.21"
Outside Diameter1/4"
Outside Diameter Tolerance+/-0.005"
Overall Length6 ft.
StandardsASTM A269 19

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)0.64
Ship length (cm)182.88
Ship width (cm)0.64
HS code7306405080
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemp. RangeGradeOutside Dia. ToleranceMaterialPrice
APPROVED VENDOR 3ADD3 Tubing Welded 1/8 Inch 6 Feet 304 Stainless Steel | AC8HJB 3ADD31/8"0.093"0.016"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€74.17
RFQ
APPROVED VENDOR 3ADD4 Tubing Welded 1/8 Inch 6 Feet 304 Stainless Steel | AC8HJC 3ADD41/8"0.085"0.02"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€22.85
RFQ
APPROVED VENDOR 3ADD5 Tubing Welded 1/8 Inch 6 Feet 304 Stainless Steel | AC8HJD 3ADD51/8"0.069"0.028"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€33.53
RFQ
APPROVED VENDOR 3ADD6 Tubing Welded 1/8 Inch 6 Feet 304 Stainless Steel | AC8HJE 3ADD61/8"0.055"0.035"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€22.84
RFQ
APPROVED VENDOR 3ADD8 Tubing Welded 1/4 Inch 6 Feet 304 Stainless Steel | AC8HJG 3ADD81/4"0.194"0.028"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€25.86
RFQ
APPROVED VENDOR 3ADD9 Tubing Welded 1/4 Inch 6 Feet 304 Stainless Steel | AC8HJH 3ADD91/4"0.18"0.035"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€20.11
RFQ
APPROVED VENDOR 3ADE1 Tubing Welded 1/4 Inch 6 Feet 304 Stainless Steel | AC8HJJ 3ADE11/4"0.152"0.049"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€35.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CAD5 Tubing Welded 1/4 Inch 6 Feet 316 Stainless Steel
€21.82 /unit