Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-PVS60P Push Button Operator, 22 mm Size, Maintained Push/Key Release, Red, No Legend | CJ3CHA

EATON M22-PVS60P Push Button Operator, 22mm Size, Maintained Push/Key Release, Red, No Legend

Item: CJ3CHA Model: M22-PVS60PCross Ref: 30XF69
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€177.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator FunctionKey Release
Basic MaterialMetal
Button ColorRed
LegendNo Legend
Number Of Operators1
Operating Cycles100000
Product Height2 1/2"
Product Width3"
ActionMaintained
Bezel MaterialSilver
FeaturesIncludes Contact Block Mounting Adapter
Head MaterialPlastic
Head/lens ColorRed
Ip RatingIP67, IP69K
Maintained Action ReleaseKey
Manufacturer Warranty Length1 yr.
Mushroom Head Diameter60 mm
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialPolycarbonate
Overall Depth3"
Overall Height2 1/2"
Overall Width3"
Panel Mounting Hole Diameter22 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelIp RatingTypeLegendBasic MaterialBezelNumber Of OperatorsKey NumberLegend/background ColorPrice
EATON M22M-D-G | BH4RVR M22M-D-GIP67, IP69K, IP66Modular Pushbutton--Metal---€23.20
EATON M22M-D-B | BH4RVW M22M-D-BIP67, IP69K, IP66Modular Pushbutton--Metal---€21.80
EATON M22M-D-G-GB1 | BH4RWB M22M-D-G-GB1IP67, IP69K, IP66Modular Pushbutton--Metal---€19.72
EATON M22M-DH-B | BH4RWE M22M-DH-BIP67, IP69K, IP66Modular Pushbutton--Metal---€23.51
EATON M22M-DH-G-GB1 | BH4RWJ M22M-DH-G-GB1IP67, IP69K, IP66---Metal---€22.04
EATON M22M-DH-G | BH4RWP M22M-DH-GIP67, IP69K, IP66Modular Pushbutton--Metal---€22.45
EATON M22M-DH-R | BH4RWV M22M-DH-RIP67, IP69K, IP66Modular Pushbutton--Metal---€23.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-PVS60P Push Button Operator, 22mm Size, Maintained Push/Key Release, Red, No Legend
€177.98 /unit