Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22M-DH-G-GB1 | BH4RWJ

EATON M22M-DH-G-GB1 Modular Non-Illuminated Pushbutton, 22.5 mm, Green

Item: BH4RWJ Model: M22M-DH-G-GB1Cross Ref: 30XD96
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelMetal
Button ColorGreen
Height1"
Ip RatingIP67, IP69K, IP66
Length1"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeExtended Momentary
Weight0.5 lbs.
Width1"
ActionMomentary
Bezel MaterialMetal
Head MaterialMetal
Head/lens ColorGreen
Lamp Bulb TypeLED
LegendI
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesCorrosion Resistant
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelIp RatingTypeLegendBasic MaterialBezelNumber Of OperatorsKey NumberLegend/background ColorPrice
EATON M22M-D-G | BH4RVR M22M-D-GIP67, IP69K, IP66Modular Pushbutton--Metal---€23.20
EATON M22M-D-B | BH4RVW M22M-D-BIP67, IP69K, IP66Modular Pushbutton--Metal---€21.80
EATON M22M-D-G-GB1 | BH4RWB M22M-D-G-GB1IP67, IP69K, IP66Modular Pushbutton--Metal---€19.72
EATON M22M-DH-B | BH4RWE M22M-DH-BIP67, IP69K, IP66Modular Pushbutton--Metal---€23.51
EATON M22M-DH-G | BH4RWP M22M-DH-GIP67, IP69K, IP66Modular Pushbutton--Metal---€22.45
EATON M22M-DH-R | BH4RWV M22M-DH-RIP67, IP69K, IP66Modular Pushbutton--Metal---€23.13
EATON M22M-DH-S | BH4RWZ M22M-DH-SIP67, IP69K, IP66Modular Pushbutton--Metal---€21.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DH-G-GB1 Modular Non-Illuminated Pushbutton, 22.5 mm, Green
€23.09 /unit