Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22M-DH-B | BH4RWE

EATON M22M-DH-B Push Button Operator, 22 mm Size, Momentary Push, Blue, Extended Button

Item: BH4RWE Model: M22M-DH-BCross Ref: 30XD98
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelMetal
Height1 1/2"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K, IP66
Length7"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeMomentary
TypeModular Pushbutton
Width5"
ActionMomentary
Bezel MaterialMetal
Head MaterialMetal
Head/lens ColorBlue
Lamp Bulb TypeLED
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth7"
Overall Height1 1/2"
Overall Width5"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesCorrosion Resistant
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED

Shipping Info:

Ship weight (kg) 0.0184
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelIp RatingTypeLegendBasic MaterialBezelNumber Of OperatorsKey NumberLegend/background ColorPrice
EATON M22M-D-G | BH4RVR M22M-D-GIP67, IP69K, IP66Modular Pushbutton--Metal---€23.20
EATON M22M-D-B | BH4RVW M22M-D-BIP67, IP69K, IP66Modular Pushbutton--Metal---€21.80
EATON M22M-D-G-GB1 | BH4RWB M22M-D-G-GB1IP67, IP69K, IP66Modular Pushbutton--Metal---€19.72
EATON M22M-DH-G-GB1 | BH4RWJ M22M-DH-G-GB1IP67, IP69K, IP66---Metal---€22.04
EATON M22M-DH-G | BH4RWP M22M-DH-GIP67, IP69K, IP66Modular Pushbutton--Metal---€22.45
EATON M22M-DH-R | BH4RWV M22M-DH-RIP67, IP69K, IP66Modular Pushbutton--Metal---€23.13
EATON M22M-DH-S | BH4RWZ M22M-DH-SIP67, IP69K, IP66Modular Pushbutton--Metal---€21.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DH-B Push Button Operator, 22 mm Size, Momentary Push, Blue, Extended Button
€26.85 /unit