Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3183 56 00 Plug-In Run Tee, Nylon, Push-to-Connect x Tube Stem x Push-to-Connect, Black, 10Pk | CJ3ANX

LEGRIS 3183 56 00 Plug-In Run Tee, Nylon, Push-to-Connect x Tube Stem x Push-to-Connect, Black, 10Pk

Item: CJ3ANX Model: 3183 56 00Cross Ref: 1DDU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRun Tee
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeTube Stem
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature4°F
Overall Length1 11/16"
Specific Fitting ShapeAdapter Tee
System Of MeasurementImperial
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.84
Ship length (cm)6.35
Ship width (cm)6.1
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3183 56 00 Plug-In Run Tee, Nylon, Push-to-Connect x Tube Stem x Push-to-Connect, Black, 10Pk
€57.57 /pack