EATON HMX040B4NAP3 | BH3HMV

EATON HMX040B4NAP3 Adjustable Frequency Drive, 40A, 30HP, Fused, IntelliDisconnect NEMA Type 12, FS6, 480V

Item: BH3HMV Model: HMX040B4NAP3
In Stock

Get it by Monday, Jun 16

€12,826.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating40A
Brake ChopperNo Brake Chopper
Depth45.45"
Frame SizeFR6
Height13.67"
Hp30 hp
Nema Enclosure RatingNEMA 12
NotesAll Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
OptionsFused Drive Isolation
SeriesIntelliDisconnect Series
SoftwareType A
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 11/25"

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)34.72
Ship length (cm)115.44
Ship width (cm)29.06
Country of OriginUS

Product Variants

ProductModelHeightDepthHpEnclosure TypePrice
EATON HMX03434NA | BH3HGR HMX03434NA13.67"45.45"25 hp-€9,600.25
EATON HMX03434NAP3L4 | BH3HGY HMX03434NAP3L413.67"45.45"25 hp-€11,585.08
EATON HMX03434NAM1B5 | BH3HHA HMX03434NAM1B513.67"45.45"25 hp-€8,358.37
EATON HMX03434NAP3 | BH3HHB HMX03434NAP313.67"45.45"25 hp-€10,375.60
EATON HMX03434NAP6L4 | BH3HHC HMX03434NAP6L413.67"45.45"25 hp-€11,965.20
EATON HMX03434NAL4 | BH3HHD HMX03434NAL413.67"45.45"25 hp-€10,809.71
EATON HMX03434NAISL4 | BH3HHE HMX03434NAISL413.67"45.45"25 hp-€11,760.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HMX040B4NAP3 Adjustable Frequency Drive, 40A, 30HP, Fused, IntelliDisconnect NEMA Type 12, FS6, 480V
€12,826.95 /unit