Cube Filters

Filter

Multipocket M3 Cube Air Filter

StyleModelNumber Of PocketsNominal DepthNominal WidthNominal HeightMax. Temp.Final ResistanceInitial ResistanceAir Flow RatePrice (ex. VAT)
A2GFD6215"24"-150°F1 in. wc0.22 in. wc500 FPM€74.54
B2GFA4215"24"-150°F1 in. wc0.22 in. wc500 FPM€57.91
A2DYN9210"24"-150°F1 in. wc0.22 in. wc500 FPM€66.22
C2DYL9210"20"20"150°F1 in. wc0.22 in. wc500 FPM€149.83
D2DYL5210"25"-150°F1 in. wc0.22 in. wc500 FPM€53.34
D2DYL1210"20"-150°F1 in. wc0.22 in. wc500 FPM€57.64
B2DYK6210"24"12"150°F1 in. wc0.22 in. wc500 FPM€52.03
C2JUH5220"--150°F1 in. wc0.22 in. wc500 FPM€71.39
A2GFF8220"--150°F1 in. wc0.22 in. wc500 FPM€83.74
C2GFF4220"25"20"150°F1 in. wc0.22 in. wc500 FPM€80.16
A2GFE9220"20"20"150°F1 in. wc0.22 in. wc500 FPM€74.92
D2GFE1220"20"16"150°F1 in. wc0.22 in. wc500 FPM€99.83
C2GFD2215"25"20"150°F1 in. wc0.22 in. wc500 FPM€72.12
C2GFC3215"-16"150°F1 in. wc0.22 in. wc500 FPM€70.39
C2GFA8215"20"16"150°F1 in. wc0.22 in. wc500 FPM€61.87
E2DYF6315"20"20"150°F1 in. wc0.22 in. wc500 FPM€187.81
E2DYG5315"--150°F1 in. wc0.22 in. wc500 FPM€209.59
F2DYD8310"24"24"150°F1 in. wc0.22 in. wc500 FPM€120.62

Polyester Cube Air Filter, Three-Ply

StyleModelNominal DepthNominal HeightNominal WidthNumber Of PocketsFinal ResistanceInitial ResistanceMax. Temp.Air Flow RatePrice (ex. VAT)
A2DXX310"16"20"01 in. wc0.22 in. wc150°F500 FPM€61.87
B6B78110"20"24"01 in. wc0.22 in. wc150°F500 FPM€64.85
C6B78210"12"24"01 in. wc0.22 in. wc150°F500 FPM€61.87
B2DXY310"--01 in. wc0.22 in. wc150°F500 FPM€57.08
D6B77810"--01 in. wc0.22 in. wc150°F500 FPM€71.35
B6B78015"20"24"01 in. wc0.22 in. wc150°F500 FPM€66.64
C5W90515"-24"01 in. wc0.22 in. wc150°F500 FPM€64.25
D5W90415"-24"01 in. wc0.22 in. wc150°F500 FPM€73.97
A2DXY915"16"25"01 in. wc0.22 in. wc150°F500 FPM€65.66
A2DXY615"16"-01 in. wc0.22 in. wc150°F500 FPM€61.87
D2DXZ315"20"20"01 in. wc0.22 in. wc150°F500 FPM€63.43
B2DXZ615"20"-01 in. wc0.22 in. wc150°F500 FPM€68.99
A6B77920"20"-01 in. wc0.22 in. wc150°F500 FPM€129.73
A2DXZ920"16"-01 in. wc0.22 in. wc150°F500 FPM€73.11
A2DYA320"16"25"01 in. wc0.22 in. wc150°F500 FPM€75.40
D2DYA620"20"20"01 in. wc0.22 in. wc150°F500 FPM€72.77
B2DYA920"20"25"01 in. wc0.22 in. wc-500 FPM€72.03
D5W90220"-24"01 in. wc0.22 in. wc150°F500 FPM€78.13
C5W90320"-24"01 in. wc0.22 in. wc150°F500 FPM€61.87

Multipocket VL090 Cube Air Filter

StyleModelNumber Of PocketsNominal DepthNominal WidthNominal HeightMax. Temp.Final ResistanceInitial ResistanceAir Flow RatePrice (ex. VAT)Pkg. Qty.
A2GHU4210"20"20"150°F1 in. wc0.22 in. wc500 FPM€61.871
B2GHW2215"20"16"150°F1 in. wc0.22 in. wc500 FPM€149.701
A2GHX1215"--150°F1 in. wc0.22 in. wc500 FPM€68.021
A2GHX9215"-24"150°F1 in. wc0.22 in. wc500 FPM€123.741
A2GJA6220"24"24"150°F1 in. wc0.22 in. wc500 FPM€82.911
C2GJG2315"24"-150°F1 in. wc0.22 in. wc500 FPM€135.672
D2JTD7315"20"20"150°F1 in. wc0.22 in. wc500 FPM€111.811
D2JTG1320"24"-150°F1 in. wc0.22 in. wc500 FPM€295.471
StyleModelNumber Of PocketsNominal HeightNominal DepthInitial ResistanceNominal WidthMax. Temp.Final ResistanceAir Flow RatePrice (ex. VAT)
A4YKR4220"15"0.045 in. wc20"150°F1 in. wc500 FPM€118.70
A4YKR5220"15"0.045 in. wc-150°F1 in. wc500 FPM€204.31
A4YKR1520"12"0.22 in. wc20"150°F1 in. wc500 FPM€224.09
A4YKR2520"15"0.22 in. wc-150°F1 in. wc500 FPM€192.80
A4YKR3524"12"0.22 in. wc24"150°F1 in. wc500 FPM€177.88

Cube Filters

Air Handler cube filters are designed for removing large airborne particulates without disrupting the airflow. They are tear resistant and ideal for installation in HVAC systems. The cube configuration in each filter results in even airflow and allows higher holding capacity as compared to non-pleated air filters. These filters feature synthetic filter media, heat-sealed together, which does not deteriorate or become damp in wet or humid conditions. Choose from a wide range of these air filters, available in variants with 1 to 5 pockets on Raptor Supplies.

We are here to help!

Looking for a part not listed here?