Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1735201 Pipe And Conduit Thread Tap, 1/8-27 Thread Size, 3/4 Inch Thread Length | CT9PHZ

OSG 1735201 Pipe And Conduit Thread Tap, 1/8-27 Thread Size, 3/4 Inch Thread Length

Item: CT9PHZ Model: 1735201Cross Ref: 2PEK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill SizeQ
Coolant FedNon Coolant Through
Drill Bit Size21/64", Q
Extended NeckNo
Helix Angle15°
Max. Projection0.312"
Number Of Flutes4
Overall Length2.109"
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.0.312"
Shank Length1.359"
Square Size0.234"
System Of MeasurementImperial
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StylePipe
Tap Thread Size1/8"-27
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/8"-27
Thread StandardNPT
Threads Per Inch27
Material Grade - MachiningGrade 308
Measurement SystemFractional Inch
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP
StandardsANSI
Tap ChamferModified Bottom, Semi Bottoming

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthThread Standard75% Thread Drill SizeNumber Of FlutesTap MaterialTap Thread SizeShank Dia.Shank LengthPrice
OSG 2734200 Pipe and Conduit Thread Die, High Speed Steel, 1/4 Inch Size-18 Thread Size, NPT | CT9PEU 27342001 1/2"NPT------€67.73
OSG 2734500 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size | CT9PEV 27345002"NPT------€126.50
OSG 2734300 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size, NPT | CT9PEW 27343001 1/2"NPT------€93.45
OSG 1737501 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFV 17375012.109"NPTFC4Cobalt1/16"-270.297"1.188"€66.23
OSG 1310000 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFW 13100002.109"NPTC4High Speed Steel1/16"-270.297"1.188"€51.71
OSG 1312500 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFX 13125002.109"NPTFC4High Speed Steel1/16"-270.297"1.234"€50.64
OSG 1735001 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFY 17350012.109"NPTC4Cobalt1/16"-270.312"1.188"€48.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1735201 Pipe And Conduit Thread Tap, 1/8-27 Thread Size, 3/4 Inch Thread Length
€56.58 /unit