EATON H43016-150 Hydraulic Hose 1 Inch Inside Diameter x 150 Feet 5100 Psi | AF6XVP 20LX45

EATON H43016-150 Hydraulic Hose

Item: AF6XVP Model: H43016-150Cross Ref: 20LX45
In Stock

Get it by Friday, Jun 13

€4,762.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistancePremium
ApplicationHydraulic System Service With Petroleum And Water Based Fluids, For General Industrial Use
Burst Pressure20400 psi
ColorBlack
Construction4 Spiral
Cover MaterialSynthetic Rubber
Dash Size16
Height1 13/25"
Hose Fittings430 U, 4S
Impulse Cycle Life1000000 Cycles
Inside Dia.1"
Lay Line StyleEmbossed
Length150 ft.
Length Configuration50, 100, 150
Max. Operating Temp.260°F
Min. Bend Radius5.91"
Min. Operating Temp.-40°F
Outside Dia.1 13/25"
Reinforcement MaterialWire
Tube MaterialSynthetic Rubber
Wall Thickness6/25"
WarrantyHydraulics Warranty
Width1 13/25"
Working Pressure5100 psi
Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1"
Hose Length150 ft.
Hose Outside Dia.1 1/2"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F5100 psi
Safety Factor4:1
StandardsDIN856 4SP, EN856 R12, SAE 100R12
Temp. Range-40°F to 260°F

Shipping Info:

Ship weight (kg) 81
Ship height (cm)3.86
Ship length (cm)114.3
Ship width (cm)3.86
HS code4009410000
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Cover MaterialTube MaterialColorPrice
EATON H43006-100 Hydraulic Hose 3/8 Inch Inside Diameter x 100 Feet 6500 Psi | AF6XVD 20LX35 H43006-10062.46"26000 psi0.38"Synthetic RubberSynthetic RubberBlack€2,816.58
EATON H43008-100 Hydraulic Hose 1/2 Inch Inside Diameter x 100 Feet 6000 Psi | AF6XVF 20LX37 H43008-10083.54"24000 psi1/2"Synthetic RubberSynthetic RubberBlack€2,215.17
EATON H43012-100 Hydraulic Hose 3/4 Inch Inside Diameter x 100 Feet 5500 Psi | AF6XVK 20LX41 H43012-100124 18/25"22000 psi3/4"Synthetic RubberSynthetic RubberBlack€2,672.54
EATON H43012-150 Hydraulic Hose 3/4 Inch Inside Diameter x 150 Feet 5500 Psi | AF6XVL 20LX42 H43012-150124 18/25"22000 psi3/4"Synthetic RubberSynthetic RubberBlack€4,334.31
EATON H43016-100 Hydraulic Hose 1 Inch Inside Diameter x 100 Feet 5100 Psi | AF6XVN 20LX44 H43016-100165.91"20400 psi1"Synthetic RubberSynthetic RubberBlack€3,227.68
EATON H43020-100 Hydraulic Hose 1-1/4 Inch Inside Diameter x 100 Feet | AF6XVR 20LX47 H43020-100208.27"18000 psi1 1/4"Synthetic RubberSynthetic RubberBlack€6,034.08
EATON H43020-150 Hydraulic Hose 1-1/4 Inch Inside Diameter x 150 Feet | AF6XVT 20LX48 H43020-150208.27"18000 psi1 1/4"Synthetic RubberSynthetic RubberBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H43016-150 Hydraulic Hose
€4,762.45 /unit