EATON H43012-150 Hydraulic Hose 3/4 Inch Inside Diameter x 150 Feet 5500 Psi | AF6XVL 20LX42

EATON H43012-150 Hydraulic Hose

Item: AF6XVL Model: H43012-150Cross Ref: 20LX42
In Stock

Get it by Wednesday, Jun 11

€4,795.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistancePremium
ApplicationHydraulic System Service With Petroleum And Water Based Fluids, For General Industrial Use
Burst Pressure22000 psi
ColorBlack
Construction4 Spiral
Cover MaterialSynthetic Rubber
Dash Size12
Height1 6/25"
Hose Fittings430 U, 4S
Impulse Cycle Life500000 Cycles
Inside Dia.3/4"
Lay Line StyleEmbossed
Length150 ft.
Max. Operating Temp.260°F
Min. Bend Radius4 18/25"
Min. Operating Temp.-40°F
Outside Dia.1 6/25"
Reinforcement MaterialWire
Tube MaterialSynthetic Rubber
Wall Thickness0.225"
WarrantyHydraulics Warranty
Width1 6/25"
Working Pressure5500 psi
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.3/4"
Hose Length150 ft.
Hose Outside Dia.15/16"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F5500 psi
StandardsDIN856 4SP, EN856 R12, SAE 100R12

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)3.15
Ship length (cm)114.3
Ship width (cm)3.15
HS code4009410000
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Cover MaterialTube MaterialColorPrice
EATON H43006-100 Hydraulic Hose 3/8 Inch Inside Diameter x 100 Feet 6500 Psi | AF6XVD 20LX35 H43006-10062.46"26000 psi0.38"Synthetic RubberSynthetic RubberBlack€2,816.58
EATON H43008-100 Hydraulic Hose 1/2 Inch Inside Diameter x 100 Feet 6000 Psi | AF6XVF 20LX37 H43008-10083.54"24000 psi1/2"Synthetic RubberSynthetic RubberBlack€2,215.17
EATON H43012-100 Hydraulic Hose 3/4 Inch Inside Diameter x 100 Feet 5500 Psi | AF6XVK 20LX41 H43012-100124 18/25"22000 psi3/4"Synthetic RubberSynthetic RubberBlack€2,672.54
EATON H43016-100 Hydraulic Hose 1 Inch Inside Diameter x 100 Feet 5100 Psi | AF6XVN 20LX44 H43016-100165.91"20400 psi1"Synthetic RubberSynthetic RubberBlack€3,227.68
EATON H43016-150 Hydraulic Hose 1 Inch Inside Diameter x 150 Feet 5100 Psi | AF6XVP 20LX45 H43016-150165.91"20400 psi1"Synthetic RubberSynthetic RubberBlack€4,304.18
EATON H43020-100 Hydraulic Hose 1-1/4 Inch Inside Diameter x 100 Feet | AF6XVR 20LX47 H43020-100208.27"18000 psi1 1/4"Synthetic RubberSynthetic RubberBlack€6,034.08
EATON H43020-150 Hydraulic Hose 1-1/4 Inch Inside Diameter x 150 Feet | AF6XVT 20LX48 H43020-150208.27"18000 psi1 1/4"Synthetic RubberSynthetic RubberBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H43012-150 Hydraulic Hose
€4,795.79 /unit