Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-88-7425-2 Precut Label Roll, Rectangle, 3/4 Inch X 1 Inch, Cryogenic Autoclavable Polypropylene | CR8PWW

BRADY THT-88-7425-2 Precut Label Roll, Rectangle, 3/4 Inch X 1 Inch, Cryogenic Autoclavable Polypropylene

Item: CR8PWW Model: THT-88-7425-2Cross Ref: 18DU50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationAutoclave Environment Labeling, Food And Beverage Industry Labeling, Laboratory Identification, Liquid Nitrogen Identification
ColorWhite
Core Dia.3"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30CZ95, 30DA39
For Use With Mfr. Model NumberIP-R6400, R6400
Indicating PropertiesTemperature Indicating
Inkjet PrintableNo
Label Height3/4"
Label Thickness0.004"
Label Width1"
Labels Per Row1
MaterialPolypropylene
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.158°F
Media FormatPre Cut Roll
No. Of Labels2000
Recommended RibbonIP-R6400, R6400
Resistance PropertiesChemical Resistant, High Temperature Resistant, Low Temperature Resistant
Secondary Label IncludedNo
Service Temp. Range-112°F to +158°F
ShapeRectangle
Vial/tube Size8 mL
Compatible Grainger Part Number30CZ95, 30DA39
Compatible Mfr Part NumberIP-R6400, R6400
Core Diameter3"
Material SeriesSeries B-7425
Maximum Service Temperature158°F
Minimum Service Temperature-112°F
Number Of Labels2000
Printer Series CompatibilityBBP81, i7100, IP Series, PR Plus
Product TypeLabels
Service Temperature Range-112°F to 158°F
StandardsASTM D 1000, ASTM D 2979

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-88-7425-2 Precut Label Roll, Rectangle, 3/4 Inch X 1 Inch, Cryogenic Autoclavable Polypropylene
€244.34 /unit