EATON FG3225WY05Z06 | BH9PHB

EATON FG3225WY05Z06 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 225A, 600 Vac, 60 Hz

Item: BH9PHB Model: FG3225WY05Z06
In Stock

Get it by Wednesday, Jun 11

€5,441.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating225A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeFG
ClassEngine Generator
FrameF
Frequency Rating60 Hz
FunctionsReverse
Generator Rating81 KVA/65 kW at 240 V AC, 162 KVA/130 kW at 480 V AC, 203 KVA/162 kW at 600 V AC
Height5.1"
Interrupt Rating14 kAIC at 480V AC, 18 kAIC at 240V AC
Length7 2/5"
Line3TA225FD
Number Of Poles3
PickupFixed
Prod Load3TA225FDK
TerminalsOptional Line Side, Without Terminals
Trip TypeFixed Thermal, Fixed Magnetic
TypeEngine Generator
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.1"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)12.95
Ship length (cm)18.8
Ship width (cm)12.95
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3100CT | BH4EHR JG3100CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3200W | BH4EJY JG3200W-3600V AC-€2,787.98
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300 | BH4JUL KG3300----€5,860.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FG3225WY05Z06 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 225A, 600 Vac, 60 Hz
€5,441.38 /unit