EATON FG3125 | BH9PFJ

EATON FG3125 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 125A, 600 Vac, Line/Load, 60 Hz

Item: BH9PFJ Model: FG3125
In Stock

Get it by Tuesday, Jun 10

€3,084.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating125A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeFG
ClassEngine Generator
FrameF
Frequency Rating60 Hz
FunctionsReverse
Generator Rating45 KVA/36 kW at 240V, 90 KVA/72 kW at 480V, 113 KVA/90 kW at 600V
Height4 4/5"
Interrupt Rating18 kAIC at 240V AC, 14 kAIC at 480V AC
Length7.7"
NotesIncludes Both Line And Load Terminals
Number Of Poles3
PickupFixed
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
TypeEngine Generator
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight4.3 lbs.
Width4.9"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)12.19
Ship length (cm)19.56
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3100CT | BH4EHR JG3100CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3200W | BH4EJY JG3200W-3600V AC-€2,787.98
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300 | BH4JUL KG3300----€5,860.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FG3125 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 125A, 600 Vac, Line/Load, 60 Hz
€3,084.21 /unit