EATON FG3070WD05Z04 | BH9PEF

EATON FG3070WD05Z04 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 70A, 600 Vac, 60 Hz

Item: BH9PEF Model: FG3070WD05Z04
In Stock

Get it by Thursday, Jun 12

€1,164.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating70A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeFG
ClassEngine Generator
FrameF
Frequency Rating60 Hz
FunctionsReverse
Generator Rating25 KVA/20 kW at 240 V AC, 51 KVA/40 kW at 480 V AC, 63 KVA/51 kW at 600 V AC
Height6"
Interrupt Rating14 kAIC at 480V AC, 18 kAIC at 240V AC
Length7"
LineKPR1AM
Mounting HardwareMetric
Number Of Poles3
PickupFixed
Prod Load3T100FB
TerminalsLine Side End Cap, Optional Load Side
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3100CT | BH4EHR JG3100CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3200W | BH4EJY JG3200W-3600V AC-€2,787.98
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300 | BH4JUL KG3300----€5,860.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FG3070WD05Z04 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 70A, 600 Vac, 60 Hz
€1,164.48 /unit