EATON EMR-4000-2A0GA0 | BH9EGB

EATON EMR-4000-2A0GA0 Motor Relay, 19-300 VDC, 40-250 VAC, 8 Inputs, 5 Outputs, Digital Input, Analog Output

Item: BH9EGB Model: EMR-4000-2A0GA0
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Analog Inputs0
Analog Outputs4
ApplicationMotor
Digital Inputs8
Digital Outputs5
Height8.7"
I/o OptionsURTD Interface IRIG-B
Length8.06"
Modbus / Dnp3 RtuD-Sub / RS-485
Phase Amps5A, 1A
Sensing InputsCurrent Protection and Metering Voltage Protection and Metering Power Protection and Metering
TypeMotor Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight9.259 lbs.
Width9 18/25"
Zone Selective Interlocking1

Shipping Info:

Ship weight (kg) 4.1666
Ship height (cm)22.1
Ship length (cm)20.47
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON EMR-3000-2A0BA0 | BH9DYT EMR-3000-2A0BA08.62"Motor Relay€13,089.06
EATON EMR-3000-2A0BA1 | BH9DYU EMR-3000-2A0BA18.62"Motor Relay€12,806.00
EATON EMR-3000-2A0BB0 | BH9DYV EMR-3000-2A0BB08.62"Motor Relay-
RFQ
EATON EMR-3000-2A0BB1 | BH9DYW EMR-3000-2A0BB18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0CA0 | BH9DYX EMR-3000-2A0CA08.62"Motor Relay€13,891.93
EATON EMR-3000-2A0CA1 | BH9DYY EMR-3000-2A0CA18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0EB1 | BH9DZA EMR-3000-2A0EB18.62"Motor Relay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMR-4000-2A0GA0 Motor Relay, 19-300 VDC, 40-250 VAC, 8 Inputs, 5 Outputs, Digital Input, Analog Output