EATON EMR-3000-2A0BA0 | BH9DYT

EATON EMR-3000-2A0BA0 Motor Relay, 40-250 VAC, 19-300 VDC, 4 Inputs, 4 Outputs, Digital Input, Analog Output

Item: BH9DYT Model: EMR-3000-2A0BA0
In Stock

Get it by Friday, Jun 13

€13,089.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Analog Inputs0
Analog Outputs1
ApplicationMotor
Digital Inputs4
Digital Outputs4
Frequency Rating50/60 Hz
Height8.62"
I/o OptionsURTD Interface IRIG-B
Length8.06"
Modbus / Dnp3 RtuOver RS-485
Mounting TypeStandard
Phase Amps5A, 1A
Sensing InputsCurrent Protection and Metering
TypeMotor Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight5.82 lbs.
Width6.82"
Zone Selective Interlocking0

Shipping Info:

Ship weight (kg) 2.619
Ship height (cm)21.89
Ship length (cm)20.47
Ship width (cm)17.32
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON EMR-3000-2A0BA1 | BH9DYU EMR-3000-2A0BA18.62"Motor Relay€12,806.00
EATON EMR-3000-2A0BB0 | BH9DYV EMR-3000-2A0BB08.62"Motor Relay-
RFQ
EATON EMR-3000-2A0BB1 | BH9DYW EMR-3000-2A0BB18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0CA0 | BH9DYX EMR-3000-2A0CA08.62"Motor Relay€13,891.93
EATON EMR-3000-2A0CA1 | BH9DYY EMR-3000-2A0CA18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0EB1 | BH9DZA EMR-3000-2A0EB18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0CB0 | BH9DZB EMR-3000-2A0CB08.62"Motor Relay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMR-3000-2A0BA0 Motor Relay, 40-250 VAC, 19-300 VDC, 4 Inputs, 4 Outputs, Digital Input, Analog Output
€13,089.06 /unit