EATON ECX11G1LAA-M | BJ3ZZW

EATON ECX11G1LAA-M Non-Reversing Electronic Motor Starter, 380V, NEMA 1, 25 A, 16-24A

Item: BJ3ZZW Model: ECX11G1LAA-M
In Stock

Get it by Tuesday, Jun 17

€1,924.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating25A
Coil Voltage380V
Height14"
Length7"
Nema Enclosure RatingNEMA 1
Overload Range16-24A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter With CPT
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)35.56
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPhasePrice
EATON ECX09B1LAA-I | BJ3WGC ECX09B1LAA-I7A5.98"3€710.33
EATON ECX09C1LAA-J | BJ3XBU ECX09C1LAA-J9A5.98"3€706.35
EATON ECX09F1LAA-M | BJ3YYL ECX09F1LAA-M18A5.98"-€1,002.81
EATON ECX09G1LAA-M | BJ3ZNQ ECX09G1LAA-M25A5.98"3€1,140.10
EATON ECX11D1LAA-J | BJ3ZZD ECX11D1LAA-J12A14"3€1,593.74
EATON ECX11F1LAA-L | BJ3ZZH ECX11F1LAA-L18A14"3€1,812.61
EATON ECX11K1LAA-P | BJ3ZZT ECX11K1LAA-P50A14"3€2,705.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX11G1LAA-M Non-Reversing Electronic Motor Starter, 380V, NEMA 1, 25 A, 16-24A
€1,924.05 /unit