Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4PB59 Cane Bolt 1/2 Inch Width Black | AD9BQU

BATTALION 4PB59 Cane Bolt 1/2 Inch Width Black

Item: AD9BQU Model: 4PB59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCane Bolt
Bolt Head Dia.1/2"
Bolt Length18"
ColorBlack
FinishCoat
HardwareIncluded
Latch TypeSlide Latch
Length18"
MaterialSteel
Number Of Mounting Holes4
Throw Size2 3/4"
Width1/2"
Bolt Head Diameter1/2"
Hardware IncludedYes
Maximum Shackle Diameter3/8"
Overall Height3 3/16"
Overall Length18"
Overall Width1/2"
Product TypeCane Bolt

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)4.45
Ship length (cm)50.17
Ship width (cm)12.7
HS code8302416045
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PB59 Cane Bolt 1/2 Inch Width Black
€13.73 /unit