EATON QPGFT2040W1 | BH6NYT

EATON QPGFT2040W1 Ground Fault Circuit Breaker, 40 A, 10 Kaic, 2-Pole, 120/240 V, Qpgft Breaker

Item: BH6NYT Model: QPGFT2040W1
In Stock

Get it by Wednesday, Jun 11

€2,529.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesBell Alarm
Amperage Rating40A
Circuit ProtectionGround Fault Self Test
ConnectionPlug-On
FeaturesGround Fault Self Test
Height2"
IndicatorsGFI
Interrupt Rating10 kAIC
Length4 1/2"
Main Circuit BreakerQPGFT
NotesMeets Federal Spec Classification W-C375
Number Of Poles2
Trip TypeCommon
TypePlug-in Ground Fault Circuit Breaker
Voltage120/240V
Warranty1 yr.
Width2 3/4"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON QPGFEP1040W2 | BH6NXG QPGFEP1040W21120V AC-€2,453.30
EATON QPGFEP1040 | BH6NXH QPGFEP10401120V AC-€1,671.40
EATON QPGFEP1030 | BH6NXJ QPGFEP10301120V AC-€372.86
EATON QPGFEP1015 | BH6NXK QPGFEP10151120V AC-€1,579.69
EATON QPGFEP1020LV | BH6NXL QPGFEP1020LV1120V AC--
RFQ
EATON QPGFEP1020W2 | BH6NXM QPGFEP1020W21120V AC-€1,879.90
EATON QPGFEP1020 | BH6NXN QPGFEP10201120V AC-€372.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QPGFT2040W1 Ground Fault Circuit Breaker, 40 A, 10 Kaic, 2-Pole, 120/240 V, Qpgft Breaker
€2,529.34 /unit