EATON ECX09J1AAA-P | BJ3ZYA

EATON ECX09J1AAA-P Non-Reversing Electronic Motor Starter, 120V, NEMA 1, 40 A, 24-40 A, 3 phase

Item: BJ3ZYA Model: ECX09J1AAA-P
In Stock

Get it by Monday, Jun 16

€1,321.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating40A
Coil Voltage120V
Height10 23/25"
Length8.07"
Nema Enclosure RatingNEMA 1
Overload Range24-40A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width14"

Shipping Info:

Ship weight (kg) 4.428
Ship height (cm)27.74
Ship length (cm)20.5
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1AAA-H | BJ3VWE ECX09B1AAA-H7A36"€704.35
EATON ECX09B1AAA-E | BJ3VWG ECX09B1AAA-E7A36"€638.69
EATON ECX09B1AAA-I | BJ3VWH ECX09B1AAA-I7A310 23/25"€704.35
EATON ECX09B1AAA-B | BJ3VWK ECX09B1AAA-B7A36"€598.89
EATON ECX09B1AAA-F | BJ3VWN ECX09B1AAA-F7A36"€704.35
EATON ECX09B1AAA-G | BJ3VWQ ECX09B1AAA-G7A36"€704.35
EATON ECX09B1AAA-K | BJ3VWU ECX09B1AAA-K7A36"€598.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09J1AAA-P Non-Reversing Electronic Motor Starter, 120V, NEMA 1, 40 A, 24-40 A, 3 phase
€1,321.16 /unit