EATON ECX09B1AAA-G | BJ3VWQ

EATON ECX09B1AAA-G Non-Reversing Electronic Motor Starter, 120V, NEMA 1, 7 A, 1.6-2.4 A, 3 phase

Item: BJ3VWQ Model: ECX09B1AAA-G
In Stock

Get it by Thursday, Jun 12

€704.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage120V
Height6"
Length7"
Nema Enclosure RatingNEMA 1
Overload Range1.6-2.4A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width20"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1AAA-H | BJ3VWE ECX09B1AAA-H7A36"€704.35
EATON ECX09B1AAA-E | BJ3VWG ECX09B1AAA-E7A36"€638.69
EATON ECX09B1AAA-I | BJ3VWH ECX09B1AAA-I7A310 23/25"€704.35
EATON ECX09B1AAA-B | BJ3VWK ECX09B1AAA-B7A36"€598.89
EATON ECX09B1AAA-F | BJ3VWN ECX09B1AAA-F7A36"€704.35
EATON ECX09B1AAA-K | BJ3VWU ECX09B1AAA-K7A36"€598.89
EATON ECX09B1AAA-J | BJ3VWW ECX09B1AAA-J7A-7.15"€704.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B1AAA-G Non-Reversing Electronic Motor Starter, 120V, NEMA 1, 7 A, 1.6-2.4 A, 3 phase
€704.35 /unit