EATON 458D013G12 | BJ6PZX

EATON 458D013G12 Circuit Breaker Accessory Switch Kit, 10 A, 480 V, G12 Hma Breakers, Frame J-K, 1A-1B

Item: BJ6PZX Model: 458D013G12
In Stock

Get it by Tuesday, Jun 17

€1,982.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttachment Kit
Amps Rating10A
Contact Configuration1A-1B
For Use WithMa, Hma Breakers
Frame SizeFrame J-K
Height3"
Length5 3/5"
Mounting TypeLeft
Special FeaturesG12
TypeAuxiliary Switch Attachment Kits For Field Mounting
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3.1"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)14.22
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1369D79G03 | BJ6CBR 1369D79G031369D79G03€1,102.03
EATON 2602D32G15 | BJ6JGT 2602D32G152602D32G15€6,579.16
EATON 2602D32G11 | BJ6JGV 2602D32G112602D32G11€3,042.03
EATON 2602D32G14 | BJ6JGY 2602D32G142602D32G14€3,267.57
EATON 2602D32G12 | BJ6JHB 2602D32G122602D32G12€6,579.16
EATON 2606D56G29 | BJ6JJM 2606D56G292606D56G29€5,554.14
EATON 458D013G05 | BJ6PZV 458D013G05458D013G05-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 458D013G12 Circuit Breaker Accessory Switch Kit, 10 A, 480 V, G12 Hma Breakers, Frame J-K, 1A-1B
€1,982.18 /unit