EATON ECN2411CHC | BJ3REJ

EATON ECN2411CHC Combo Starter, Non-Reversing, 3-Phase, 7 A

Item: BJ3REJ Model: ECN2411CHC
In Stock

Get it by Thursday, Jun 12

€5,211.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
AccessoriesWith Control Power Transformer
Actuator TypeHAND/OFF/AUTO selector switch
Circuit Breaker Rating7A
Height23.06"
Length6.66"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Phase3
Product NameEaton Freedom Nema Enclosed Control
System Voltage460V/60 Hz-440V/50 Hz Primary, 120/60-110/50 Secondary Control Power Transformer
TypeCombination Non reversing Starter AAA circuit Breaker
Warranty1 yr.
Width15 1/2"

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)58.57
Ship length (cm)16.92
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizeFuse Clip TypePrice
EATON ECN1801BBB | BJ3PNU ECN1801BBB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801BAB | BJ3PNX ECN1801BAB-23.06"NEMA Size 0Type R€3,728.70
EATON ECN1801BAA | BJ3PPA ECN1801BAA-23.06"NEMA Size 0-€3,619.26
EATON ECN1801BHB | BJ3PPB ECN1801BHB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801CAC | BJ3PPC ECN1801CAC-11"NEMA Size 0Type R€3,756.56
EATON ECN1801CBA | BJ3PPE ECN1801CBA-23.06"NEMA Size 0-€4,341.53
EATON ECN1801CAA | BJ3PPH ECN1801CAA-11.1"NEMA Size 0-€3,619.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN2411CHC Combo Starter, Non-Reversing, 3-Phase, 7 A
€5,211.02 /unit