EATON ECN1801BAA | BJ3PPA

EATON ECN1801BAA Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, 1-5A Solid-State Relay, 3-Phase

Item: BJ3PPA Model: ECN1801BAA
In Stock

Get it by Tuesday, Jun 10

€3,619.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
AccessoriesWith Control Power Transformer
Height23.06"
Length6.66"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 0
Phase3
Product NameEaton Freedom Nema Enclosed Control
System Voltage240V/60 Hz-220V/50 Hz Primary, 120V/60 Hz-110V/50 Hz Secondary Control Power Transformer
TypeCombination Non-reversing Starter
Warranty1 yr.
Width15 1/2"

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)58.57
Ship length (cm)16.92
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizeFuse Clip TypePrice
EATON ECN1801BBB | BJ3PNU ECN1801BBB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801BAB | BJ3PNX ECN1801BAB-23.06"NEMA Size 0Type R€3,728.70
EATON ECN1801BHB | BJ3PPB ECN1801BHB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801CAC | BJ3PPC ECN1801CAC-11"NEMA Size 0Type R€3,756.56
EATON ECN1801CBA | BJ3PPE ECN1801CBA-23.06"NEMA Size 0-€4,341.53
EATON ECN1801CAA | BJ3PPH ECN1801CAA-11.1"NEMA Size 0-€3,619.26
EATON ECN1801CAC-A29 | BJ3PPJ ECN1801CAC-A29-11"NEMA Size 0Type R€4,439.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1801BAA Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, 1-5A Solid-State Relay, 3-Phase
€3,619.26 /unit