EATON ECL03B2HAA | BJ3JKQ

EATON ECL03B2HAA Enclosed Lighting Contactor, 20A, NEMA 3R, 277V/60 Hz Coil, 10P, 45 mm Frame

Item: BJ3JKQ Model: ECL03B2HAA
In Stock

Get it by Wednesday, Jun 11

€3,468.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating20A
Coil Voltage277V AC
Enclosure MaterialSteel
Frame Size45 mm
Frequency60 Hz
Height13.31"
Length9 21/25"
Nema Enclosure RatingNEMA 3R
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
TypeNon-combination Electrically Held
Warranty1 yr.
Width6.87"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)33.81
Ship length (cm)24.99
Ship width (cm)17.45
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECL03B2HAA Enclosed Lighting Contactor, 20A, NEMA 3R, 277V/60 Hz Coil, 10P, 45 mm Frame
€3,468.05 /unit