CENTRAL SPECIALTIES LTD

With more than 50 years of experience, Central Speciality Ltd has been offering eco-friendly and durable products for the foodservice & hospitality industry. The CSL Foodservice and Hospitality catalogue comprises bellman carts, coat & wall racks, hamper stands, highchairs, luggage racks, tray stands and hand trucks. CSL steel tray stands are designed to hold service trays weighing up to 150 lb. These tray stands feature 1 inch tubular steel construction in chrome finish, rivet hinges for support and two washable, 1/4 inch webbings. The foldable design allows them to be easily stored and they come equipped with round plastic feet covers to prevent scratches on the floor. The brand's wooden tray stands feature a hardwood constructed frame with a dark walnut finish. These wooden tray stands can hold loads up to 100 lb and have rounded leg edges to prevent chipping. A wide range of tray stands is also available in extra tall steel and plastic frame variants on Raptor Supplies.

See More

Request a Quote

About Central Specialties Ltd

With more than 50 years of experience, Central Speciality Ltd has been offering eco-friendly and durable products for the foodservice & hospitality industry. The CSL Foodservice and Hospitality catalogue comprises bellman carts, coat & wall racks, hamper stands, highchairs, luggage racks, tray stands and hand trucks. CSL steel tray stands are designed to hold service trays weighing up to 150 lb. These tray stands feature 1 inch tubular steel construction in chrome finish, rivet hinges for support and two washable, 1/4 inch webbings. The foldable design allows them to be easily stored and they come equipped with round plastic feet covers to prevent scratches on the floor. The brand's wooden tray stands feature a hardwood constructed frame with a dark walnut finish. These wooden tray stands can hold loads up to 100 lb and have rounded leg edges to prevent chipping. A wide range of tray stands is also available in extra tall steel and plastic frame variants on Raptor Supplies.