Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX DW4523 / DWE402 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Aluminum Oxide, 24 Grit | CR9FUD

LENOX TOOLS DW4523 / DWE402 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Aluminum Oxide, 24 Grit

Item: CR9FUD Model: DW4523 / DWE402Cross Ref: 287WT3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheels
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Arbor Hole TypeThreaded Hole
Compatible Tool TypeAngle Grinder
Diameter4 1/2"
Grit24
Max. Operating Speed13300 RPM
Mfr. SeriesA24R Series
Primary Material ApplicationNickel Alloy, Stainless Steel, Steel
Thickness1/4"
Wheel TypeType 27
Arbor Hole Size5/8"-11
Maximum Operating Speed13300 RPM
SeriesA24R Series

Shipping Info:

Ship weight (kg) 2.8485
Ship height (cm)0.64
Ship length (cm)11.43
Ship width (cm)11.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS DW4523 / DWE402 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Aluminum Oxide, 24 Grit
€160.11 /unit