EATON E57SBL18A2 | BJ3DKT

EATON E57SBL18A2 Inductive Proximity Sensor, Dist. 5 Mm, 2-Wire Ac/Dc, 6.6 Ft. Cable, Shielded

Item: BJ3DKT Model: E57SBL18A2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionShielded
Cable Length79.2 ft.
Cable MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact Configuration2-wire AC/DC, NC
Contact Rating250 mA at 40-240V AC/20-250V DC
Enclosure MaterialStainless Steel
Input Voltage40-250V AC/20-250V DC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Red
Length0.71"
Max. Ac Current250 mA
Max. Operating Temp.158°F
Maximum Dc Current250 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2.54"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.71"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.2938 lbs.

Shipping Info:

Ship weight (kg) 0.1322
Ship height (cm)6.45
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of PinsMax. Operating Temp.Min. Operating Temp.Cable MaterialSizePrice
EATON E57SAL12A2 | BJ3DGR E57SAL12A2IP67, IP69K79.2 ft.-158°F-13°FPVC-€497.05
EATON E57SAL12A2EA | BJ3DGV E57SAL12A2EAIP67--158°F-13°F--€512.52
EATON E57SAL12A2S5 | BJ3DGW E57SAL12A2S5IP67, IP69K196.8 ft.-158°F-13°FPVC-€380.08
EATON E57SAL12T110E | BJ3DGZ E57SAL12T110EIP6779.2 ft.-158°F-13°FPVC-€379.84
EATON E57SAL12A2SA | BJ3DHA E57SAL12A2SAIP67--158°F-13°F--€637.82
EATON E57SAL12A2E | BJ3DHC E57SAL12A2EIP67, IP69K79.2 ft.-158°F-13°FPVC--
RFQ
EATON E57SAL12T110ED | BJ3DHF E57SAL12T110EDIP67, IP69K--158°F-13°F--€379.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57SBL18A2 Inductive Proximity Sensor, Dist. 5 Mm, 2-Wire Ac/Dc, 6.6 Ft. Cable, Shielded