EATON E57SAL12A2EA | BJ3DGV

EATON E57SAL12A2EA Inductive Proximity Sensor, 2-Wire Ac/Dc, 40-250 VAC/20-250 VDC Input, Unshielded

Item: BJ3DGV Model: E57SAL12A2EA
In Stock

Get it by Tuesday, Jun 10

€512.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionUnshielded
Connection3-Pin Dual Key Micro Connector
Contact Configuration2-wire AC/DC, NO
Contact Rating250 mA at 40-240V AC/20-250V DC
Enclosure MaterialStainless Steel
Input Voltage40-250V AC/20-250V DC
Ip RatingIP67
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Current250 mA
Max. Operating Temp.158°F
Maximum Dc Current250 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesContact Factory For Current Series Transition. Cable Models Are Supplied As Standard With A 2-Meter Cable. A 5-Meter Cable Is Available By Adding S5 To The Catalog Number. Example, E57Salt110 Becomes E57Salt110S5.
Product Height2.69"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.47"
Protection TypeNone
Sensor TypeInductive Proximity
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)6.83
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of PinsMax. Operating Temp.Min. Operating Temp.Cable MaterialSizePrice
EATON E57SAL12A2 | BJ3DGR E57SAL12A2IP67, IP69K79.2 ft.-158°F-13°FPVC-€497.05
EATON E57SAL12A2S5 | BJ3DGW E57SAL12A2S5IP67, IP69K196.8 ft.-158°F-13°FPVC-€380.08
EATON E57SAL12T110E | BJ3DGZ E57SAL12T110EIP6779.2 ft.-158°F-13°FPVC-€379.84
EATON E57SAL12A2SA | BJ3DHA E57SAL12A2SAIP67--158°F-13°F--€637.82
EATON E57SAL12A2E | BJ3DHC E57SAL12A2EIP67, IP69K79.2 ft.-158°F-13°FPVC--
RFQ
EATON E57SAL12T110ED | BJ3DHF E57SAL12T110EDIP67, IP69K--158°F-13°F--€379.84
EATON E57SAL12T110SD | BJ3DHG E57SAL12T110SDIP67, IP69K--158°F-13°F---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57SAL12A2EA Inductive Proximity Sensor, 2-Wire Ac/Dc, 40-250 VAC/20-250 VDC Input, Unshielded
€512.52 /unit