Shakers and Rotators
(106 Products)
Orbi-shaker models featuring circular 19mm orbit for mixing up to five 2L / nine 1L flasks, simultaneously. Include a rubber mat for a non-slip support in low-speed applications & MAGIC Clamp platform for instant exchange of flask clamps
Laboratory Mixers
(42 Products)
Used for mixing, dissolving & emulsifying substances in industrial laboratories. Feature a large platform for holding culture plates, Erlenmeyer & media bottles and an analogue control knob for adjusting the speed. Equipped with dimpled surfaces or autoclaved rubber mats providing a non-slip surface
Laboratory Clamps and Supports
(19 Products)
Hold standard-sized test tubes and flasks or irregularly shaped objects; frames and stands with no exposed parts used in severely corrosive conditions. Clamps and tube racks for platforms with capacities of 125, 250 and 500 ml also available
Laboratory Mixer Accessories
(57 Products)
Includes foam pads, mats, racks, microplate carriers, shaker platforms and tube racks for aiding laboratory mixers to complete the task faster and more efficiently. Separate autoclavable platform mats ideal for BenchRocker 3D Gyratory Rockers, also available
Centrifuges
(82 Products)
6- or 8-tube mini centrifuges widely used in laboratories to separate fluids or liquids by spinning the vessel at high speeds. Feature dual rotor configuration, a maximum rpm rating of 6600 & a storage compartment, and are compatible with both microtubes as well as PCR tubes and strips
Incubators
(34 Products)
Used to increase and maintain microbiological or cell cultures. Maintain optimal temperature, humidity and conditions such as CO2 and oxygen content of the atmosphere inside. Provide accurate temperature settings, regardless of external conditions
Incubator Accessories
(13 Products)
Includes Benchmark Scientific rockers and H2200-SH Series shelves
Dry Baths
(71 Products)
Suitable for incubation of samples at two different temperatures in a single unit. Consist of two isolated chambers with a removable hinged lid to avoid air transfer between chambers and a control panel to display time and temperature. Separate dry bath blocks also available
Autoclaves
(12 Products)
Fully automatic BioClave research sterilisers featuring a built-in water tank, a safety interlock and a maximum temperature rating of 273 degrees F. Mini thermal printers also available
Stirrers
(22 Products)
Ideal for quick spinning, stirring or mixing a solution with the help of a rotating magnetic field. Feature advanced microprocessor controls with adjustable knobs allowing quick, precise setting of speed (max 1500 RPM) & temperature (max 380 degrees C). Available in voltages ranging from 115 to 230V