EATON E56CAL70B1S1 | BJ3BKY

EATON E56CAL70B1S1 Inductive Proximity Sensor, 2.75 Inch Range, Straight, 400 mA At 250V, 3 Pin, 2-Wire Ac

Item: BJ3BKY Model: E56CAL70B1S1
In Stock

Get it by Tuesday, Jun 17

€2,080.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionUnshielded
Baseplate MaterialAluminum
ConnectionMini
Contact Configuration2-wire AC, NO
Contact Rating400 mA at 250V AC
Housing MaterialPolyphenylene Sulfide
Input Frequency45/65 Hz
Input Voltage90-260V
Ip RatingIP67
Led IndicatorOutput Status
Length5.29"
Max. Ac Current400 mA
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Pins3
Product Height1.63"
Product NameEaton E56 Pancake Inductive Proximity Sensor
Product Width4.35"
Protection TypeShort Circuit And Auto-Reset
TypeInductive Proximity Pancake Sensor
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)4.14
Ship length (cm)13.44
Ship width (cm)11.05
Country of OriginUS

Product Variants

ProductModelContact RatingNumber Of PinsIp RatingHousing MaterialMax. Operating Temp.Min. Operating Temp.Price
EATON E56ADL40UAH | BJ3BKG E56ADL40UAH300 mA at 42V DC-IP67-158°F-13°F€573.99
RFQ
EATON E56ADL40SA | BJ3BKJ E56ADL40SA300 mA-IP67-158°F-13°F€682.03
EATON E56ADL40UA | BJ3BKK E56ADL40UA300 mA at 42V DC-IP67-158°F-13°F€506.23
EATON E56ADL40UAD01 | BJ3BKL E56ADL40UAD01300 mA4IP67-158°F-13°F€706.14
EATON E56ADL40SAE01 | BJ3BKM E56ADL40SAE01300 mA at 42V DC-IP67-158°F-13°F€538.02
RFQ
EATON E56ADL40UAE01 | BJ3BKP E56ADL40UAE01300 mA at 42V DC-IP67-158°F-13°F€723.68
RFQ
EATON E56ADL40SAH | BJ3BKQ E56ADL40SAH300 mA at 42V DC-IP67-158°F-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E56CAL70B1S1 Inductive Proximity Sensor, 2.75 Inch Range, Straight, 400 mA At 250V, 3 Pin, 2-Wire Ac
€2,080.68 /unit