WEG CFW100A01P6S220G2 AC Micro Drive, Enclosed, 230 VAC, 1/4Hp With 1-Phase Input | CV6LCF

WEG CFW100A01P6S220G2 AC Micro Drive, Enclosed, 230 VAC, 1/4Hp With 1-Phase Input

Item: CV6LCF Model: CFW100A01P6S220G2
Limited Availability
€177.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Drive
Ac Line OptionNon Switched
BrakingNone
Conformal Coating3C2
Encoder InputNone
EnvironmentPanel Mount
Frequency50/60 Hz
Input Phase1
Input Voltage200-240V
Ip Enclosure RatingIP20
Output Amps1.6A
Output Hp1/4 hp to 1/3 hp
Output Kw0.18-0.25 kW
Output Phase3
Output Voltage200-240V AC
Rfi Filter OptionOptional
SeriesCFW100-G2 Series
Speed PotentiometerOptional
Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)11.33
Ship width (cm)4.11

Product Variants

ProductModelInput VoltageOutput VoltageOutput AmpsInput PhaseOutput PhasePhasePrice
WEG CFW100A01P6S120G2 AC Micro Drive, Enclosed, 120 VAC, 1/4Hp With 1-Phase Input | CV6LCE CFW100A01P6S120G2110-127V200-240V AC1.6A131€198.57
RFQ
WEG CFW100B02P6S120G2 AC Micro Drive, Enclosed, 120 VAC, 1/2Hp With 1-Phase Input | CV6LCG CFW100B02P6S120G2110-127V220-230V AC2.6A13-€216.68
RFQ
WEG CFW100B02P6S220G2 AC Micro Drive, Enclosed, 230 VAC, 1/2Hp With 1-Phase Input | CV6LCH CFW100B02P6S220G2200-240V220-230V AC2.6A13-€191.45
RFQ
WEG CFW100C04P2S220G2 AC Micro Drive, Enclosed, 230 VAC, 1Hp With 1-Phase Input, C Frame | CV6LCJ CFW100C04P2S220G2170-264V200-240V AC4.2A13-€203.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW100A01P6S220G2 AC Micro Drive, Enclosed, 230 VAC, 1/4Hp With 1-Phase Input
€177.87 /unit