EATON E56ADL40UAE01 | BJ3BKP

EATON E56ADL40UAE01 Inductive Proximity Sensor, 300 mA At 42 VDC, 4 Pin Mini Connector, 10-42 VDC Input

Item: BJ3BKP Model: E56ADL40UAE01
Limited Availability
€723.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 2%
Actuator FunctionUnshielded
Connection4-pin Mini Connector
Contact ConfigurationComplementary NPN/PNP Auto-configure
Contact Rating300 mA at 42V DC
Enclosure MaterialPPS
Input Voltage10-42V DC
Ip RatingIP67
Led IndicatorOutput Status Power On
Length3.87"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height3.13"
Product NameEaton E56 Pancake Inductive Proximity Sensor
Product Width1.54"
Protection TypeShort Circuit Protection With Auto Reset
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.8188 lbs.

Product Variants

ProductModelContact RatingNumber Of PinsIp RatingHousing MaterialMax. Operating Temp.Min. Operating Temp.Price
EATON E56ADL40UAH | BJ3BKG E56ADL40UAH300 mA at 42V DC-IP67-158°F-13°F€573.99
RFQ
EATON E56ADL40SA | BJ3BKJ E56ADL40SA300 mA-IP67-158°F-13°F€682.03
EATON E56ADL40UA | BJ3BKK E56ADL40UA300 mA at 42V DC-IP67-158°F-13°F€506.23
EATON E56ADL40UAD01 | BJ3BKL E56ADL40UAD01300 mA4IP67-158°F-13°F€706.14
EATON E56ADL40SAE01 | BJ3BKM E56ADL40SAE01300 mA at 42V DC-IP67-158°F-13°F€538.02
RFQ
EATON E56ADL40SAH | BJ3BKQ E56ADL40SAH300 mA at 42V DC-IP67-158°F-13°F-
RFQ
EATON E56ADL40SAD01 | BJ3BKR E56ADL40SAD01300 mA4IP67-158°F-13°F€650.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E56ADL40UAE01 Inductive Proximity Sensor, 300 mA At 42 VDC, 4 Pin Mini Connector, 10-42 VDC Input
€723.68 /unit