EATON E26BPV4 | BJ2QXP

EATON E26BPV4 Intermittent Stack Light Alarm Unit, 120 V, 11.5 Ma, 64 to 90 Db, Plug-In Mount

Item: BJ2QXP Model: E26BPV4
In Stock

Get it by Tuesday, Jun 17

€375.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlarm
Alarm TypeIntermittent
For Use WithStacklights
Height3"
Length4"
NotesVolume Adjustment Range, 64 DB To 90 DB Typical Current Draw (mA).
SeriesE26
TypeStacklight Accessory
Voltage120V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelVoltageAlarm TypeTypePrice
EATON E26BNV2 | BJ2QXK E26BNV224V AC/DCBi TonalStacklight Accessory€334.86
RFQ
EATON E26BNV4 | BJ2QXL E26BNV4120V ACBi TonalStacklight Accessory€344.53
EATON E26BPV2 | BJ2QXM E26BPV224V AC/DCIntermittentStacklight Accessory€382.21
EATON E26BQV4 | BJ2QXN E26BQV4120V ACMono TonalStacklight Accessory€375.71
RFQ
EATON E26BQV5 | BJ2QXQ E26BQV5240VMono TonalStacklight Accessory€409.88
RFQ
EATON E26BQV1 | BJ2QXR E26BQV112V AC/DCMono TonalStacklight Accessory€409.88
RFQ
EATON E26BNV1 | BJ2QXU E26BNV112V AC/DCBi TonalStacklight Accessory€409.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26BPV4 Intermittent Stack Light Alarm Unit, 120 V, 11.5 Ma, 64 to 90 Db, Plug-In Mount
€375.71 /unit